This product requires certification to purchase.

1/2 in. NPT and Sweat Pressure Balancing Valve

You last purchased this on
 
Speakman

Sentinel Mark II® 1/2 in. NPT and Sweat Pressure Balancing Valve

  • Fast #
  • Part #SCPV3000
  • Item #8952956
  • Manufacturer Part #CPV-3000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Sentinel Mark II® 1/2 in. NPT and Sweat Pressure Balancing Valve

  • Fast #
  • Part #SCPV3000
  • Item #8952956
  • Manufacturer Part #CPV-3000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Forged brass valve body & glass filled resin bonnet
  • 1/2" female copper sweat inlets & shower outlet
  • 1/2" NPT female tub outlet
  • Adjustable temperature limit stops with built-in check valves
  • Works with Speakman CPT-3000 Pressure Balance Valve Trim
  • ASME A112.18.1/CSA B125.1 and ASSE 1016 Certified
  • Requires Certification
  • ADA Compliant


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type P
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Cartridge
Collection:
Sentinel Mark II®
Height:
3-3/8 in
IAPMO Listed:
Yes
NSF Certified:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Pressure Balancing Valve
Width:
3-1/2 in