1/2 in. Sweat x MNPT Thermostatic Valve
Sentinel Mark II® 1/2 in. Sweat x MNPT Thermostatic Valve
Frequently Purchased Together
Product Details
Product Details
- Shower Valve with Sweat & Thread Connections
- Blends hot and cold water to prevent thermal shock
- Adjustable temperature limit stop
- Durable, solid brass body
- Integral spring check stops
- ASME A112.18.1/CSA B125.1 and ASSE 1016 Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Sentinel Mark II®
- End Connection 1:
- Sweat
- End Connection 2:
- MNPT
- End Connections:
- Sweat x MNPT
- Faucet Connection:
- NPTM, Sweat, Solder
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Valve
- Width:
- 5-23/25 in