This product requires certification to purchase.

1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

Speakman

Sentinel Mark II® 1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #SCPVPBDVPXC
  • Item #7803426
3.7 out of 5 Customer Rating
Brand image
Speakman

Sentinel Mark II® 1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #SCPVPBDVPXC
  • Item #7803426
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diverter Shower Valve with PEX F1807 Crimp Inlet Connections
  • Anti-scald element to prevent scalding water
  • Adjustable temperature limit stop
  • Durable, solid brass body
  • Integral spring check stops
  • ASME A112.18.1/CSA B125.1 and ASSE 1016 Certified
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Sentinel Mark II®
Connection Type:
PEX Crimp
Faucet Valve Type:
Pressure Balancing
Flow Rate:
1.75 gpm
Height:
7 in
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
4-23/25 in