Bushing and O-Ring Kit in Polished Chrome
Sentinel Mark II® Bushing and O-Ring Kit in Polished Chrome
Product Details
Product Details
- Modern, transparent Dusk Blue shade
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Sentinel Mark II®
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No