Single Handle Pressure Balancing Valve Trim in Polished Chrome
Sentinel Mark II® Single Handle Pressure Balancing Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with pressure balanced (PB) and thermostatic (T) valves
- Available in both diverter and non-diverter models
- Durable metal construction
- Red & blue hot and cold indicator markings
- Lever handle meets ADA standards
- Mounting hardware included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Sentinel Mark II®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/16 in
- Escutcheon Width:
- 7-1/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 671252149191
- Valve Trim Type:
- Pressure Balancing