Hand Shower Kit with Hose in Polished Chrome
Sentinel Mark II® Hand Shower Kit with Hose in Polished Chrome
Product Details
Product Details
- Includes VS-1000-AF hand shower & VS-123 30 In. slide bar
- Four port valve with 1/2 in. female copper sweat inlets and shower outlet
- Tub outlet is 1/2" NPT female
- Adjustable temperature limit stop
- Integral Stops
- Meets ASSE 1016 & ASME A112.18.1/CSA B125.1
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sentinel Mark II®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Hand Shower Diameter:
- 3-13/100 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- Yes
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- WaterSense Labeled:
- No