One Handle Single Function Shower Faucet in Rough Chrome
Sentinel Mark II® One Handle Single Function Shower Faucet in Rough Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rough chrome plated cast brass body
- Brass lever handle
- Includes S-2272-E2 showerhead
- Anti-scald balanced pressure shower valve
- An adjustable temperature limit stop prevents scalding
- Meets ASME A112.18.1/CSA B125.1 & ASSE 1016 standards
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sentinel Mark II®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- Depth:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 24-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in