Pressure Balance Valve
Sentinel Mark II® Pressure Balance Valve
Frequently Purchased Together
Product Details
Product Details
- Shower Valve with PEX F1960 Cold-Expansion Inlet Connections
- Anti-scald element to prevent scalding water
- Adjustable temperature limit stop
- Durable, solid brass body
- Integral spring check stops
- ASME A112.18.1/CSA B125.1 and ASSE 1016 Certified
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Sentinel Mark II®
- Fits Brand:
- Speakman
- Height:
- 7 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 5-2/25 in