Pressure Balancing Shower Valve Only in Polished Chrome
This product has been replaced by
Manufacturer Part #CPV-PB
Sentinel Mark II® Pressure Balancing Shower Valve Only in Polished Chrome
Product Details
Product Details
- Pressure balancing & ceramic temperature regulating cartridge
- All brass body construction for longevity
- Anti-scald element to prevent scalding water
- Adjustable temperature limit stops with built-in Check Valves
- Compatible with select Speakman Pressure Balance Valve Trims
- ASME A112.18.1/CSA B125.1 and ASSE 1016 Certified
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Ceramic
- Collection:
- Sentinel Mark II®
- Depth:
- 5 in
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Height:
- 3-1/4 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Valve Type:
- Disc Valve
- Width:
- 4-3/16 in