Pressure Balancing Valve Shower Combination with Single Lever Handle in Polished Chrome
Sentinel Mark II® Pressure Balancing Valve Shower Combination with Single Lever Handle in Polished Chrome
Product Details
Product Details
- Includes S-2272-E2 Shower Head and VS-100-PC Hand Shower
- Four port valve with 1/2 in. female copper sweat inlets and shower outlet
- Tub outlet is 1/2" NPT female
- Adjustable temperature limit stop
- Integral Stops
- Meets ASSE 1016 & ASME A112.18.1/CSA B125.1
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- ASSE 1016
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sentinel Mark II®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Hand Shower Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- Yes
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes