This product requires certification to purchase.

Two Handle Single Function Shower System in Polished Chrome

You last purchased this on
 
Speakman

Sentinel Mark II® Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SSLV3060
  • Item #7948526
  • Manufacturer Part #SLV-3060
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Sentinel Mark II® Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SSLV3060
  • Item #7948526
  • Manufacturer Part #SLV-3060
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Required valve not included
  • For use with Speakman pressure balancing or thermostatic valves in three connection types
  • Valve connection types: Sweat and thread, PEX F1960 cold-expansion, or PEX F1807
  • Includes valve trim, fixed shower head, hand held shower with mounting post and hose, 42-in. slide bar, and shower arm and flange
  • 2.0 gpm shower head
  • Easily installs into standard U.S. plumbing connections
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sentinel Mark II®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-1/16 in
Escutcheon Width:
7-1/16 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Lever
Hose Length:
69 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
8-1/2 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Slide Bar Height:
42 in
Trim Only:
No
WaterSense Labeled:
No