This product requires certification to purchase.

Valve Trim in Rough Brass

You last purchased this on
 
Speakman

Sentinel Mark II® Valve Trim in Rough Brass

Brand image
You last purchased this on
 
Speakman

Sentinel Mark II® Valve Trim in Rough Brass

  • Fast #
  • Part #SCPVPBDV
  • Item #7846243
  • Manufacturer Part #CPV-PB-DV
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shower Valve with Sweat & Thread Connections
  • Anti-scald element to prevent scalding water
  • Adjustable temperature limit stop
  • Durable, solid brass body
  • Integral spring check stops
  • ASME A112.18.1/CSA B125.1 and ASSE 1016 Certified
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Sentinel Mark II®
Connection Type:
NPT
Faucet Valve Type:
Pressure Balancing, Diverter
Flow Rate:
1.75 gpm
Height:
4-15/16 in
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Pressure Balancing Valve
Width:
4-13/16 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com