This product requires certification to purchase.

LURA SHOWER ARM & FLANGE PC

You last purchased this on
 
Speakman

SentinelPro™ LURA SHOWER ARM & FLANGE PC

  • Fast #
  • Part #SSLV5490ADA
  • Item #7948313
  • Manufacturer Part #SLV-5490-ADA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

SentinelPro™ LURA SHOWER ARM & FLANGE PC

  • Fast #
  • Part #SSLV5490ADA
  • Item #7948313
  • Manufacturer Part #SLV-5490-ADA
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Required diverter valve not included
  • For use with Speakman Thermostatic/Pressure Balancing Diverter Valve in three connection types
  • Valve connection types: Sweat and Thread, PEX F1960 Cold-Expansion, or PEX F1807
  • Includes diverter valve trim, hand shower with combination 24-in. slide/grab bar and 5-ft metal hose with vacuum breaker, shower arm and flange and tub spout
  • 2.0 GPM shower head
  • Easily installs into standard U.S. plumbing connections
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
SentinelPro™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Handle Type:
Lever
Hose Included:
No
Hose Length:
60 in
IAPMO Listed:
Yes
NSF Certified:
No
Pause Control:
Yes
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
WaterSense Labeled:
No