29-1/8 in. Shower Rail in Matte Black
ShowerSlide 29-1/8 in. Shower Rail in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Installs directly into existing plumbing configurations
- Features a 5" riser above the shower arm
- Includes necessary mounting hardware
- Rain showers, hand showers, and shower wands sold separately
- Corrosion-resistant matte black finish
- Comes with an easy-to-glide and lock plastic hand shower slider
- Two way integrated diverter allows you to switch seamlessly from hand shower to rain shower
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- ShowerSlide
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 28-15/16 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Slide Bar Height:
- 29-1/8 in
- Width:
- 4-5/16 in