This product requires certification to purchase.

Shroud Replacement Group in Yellow

You last purchased this on
 
Speakman

Shroud Replacement Group in Yellow

  • Fast #
  • Part #SRPG100042
  • Item #3634232
  • Manufacturer Part #RPG10-0042
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Shroud Replacement Group in Yellow

  • Fast #
  • Part #SRPG100042
  • Item #3634232
  • Manufacturer Part #RPG10-0042
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Speakman Reaction spray setting is a powerful full body spray designed for exceptional performance at water conserving flow rates
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Commercial
CSA Certified:
No
Color Finish Category:
Yellows
Color Finish Name:
Yellow
IAPMO Listed:
No
Material:
Brass, Plastic
NSF Certified:
No
Product Type:
Repair Part Kit
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No