Eyewash Wall Mount Yellow Plastic Bowl
Traditional Series Eyewash Wall Mount Yellow Plastic Bowl
Frequently Purchased Together
Product Details
Product Details
- ABS plastic bowl
- Dual aerated spray heads with flip top caps
- Integral flow controls
- Features a push handle activation
- 3.18 gpm at 30 psi
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Coating:
- Yes
- Collection:
- Traditional Series
- Color Finish Category:
- Greens
- Color Finish Name:
- DuraJade™
- End Connection 1:
- Threaded
- End Connection 2:
- FNPT
- End Connections:
- Threaded x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 3.2 gpm
- Handle Type:
- Lever
- Height:
- 11-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 14-43/100 in
- Material:
- Stainless Steel, Brass, Plastic, Steel
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 8.5 lb
- Width:
- 14-7/8 in