Vacuum Breaker
Vacuum Breaker
Frequently Purchased Together
Product Details
Product Details
- Speakman genuine Part
- Replacement vacuum breaker hub repair kit for service faucets
- Fits Speakman Service Faucets
- Includes 1 old and new style check washer, seat and hub
- Made of Brass and Plastic
- 1 Year Limited Warranty
Documents
Specifications
- ASME:
- No
- CSA Certified:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass/White
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No