This product requires certification to purchase.

SENTINELPRO SLIDEBAR SHW COMBO

You last purchased this on
 
Speakman

Vector SENTINELPRO SLIDEBAR SHW COMBO

Brand image
You last purchased this on
 
Speakman

Vector SENTINELPRO SLIDEBAR SHW COMBO

  • Fast #
  • Part #SSA2704MB
  • Item #7948365
  • Manufacturer Part #SA-2704-MB
3.9 out of 5 Customer Rating

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Matte Black finish creates a rich, refined look in the bath
  • Easy to install, strong mounting hardware included
  • Same commercial-grade found in the finest hotels
  • Durable metal construction
  • Coordinates with a full collection of Vector faucets and accessories
  • Also available in Chrome
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
CSA Certified:
No
Collection:
Vector
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2-19/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-71/100 in
Material:
Brass, Plastic, Zinc
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
10-19/100 in