This product requires certification to purchase.

VECTOR SHOWER VALVE TRIM MB

You last purchased this on
 
Speakman

VECTOR SHOWER VALVE TRIM MB

  • Fast #
  • Part #SCPT1183BN
  • Item #7948531
  • Manufacturer Part #CPT-1183-BN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

VECTOR SHOWER VALVE TRIM MB

  • Fast #
  • Part #SCPT1183BN
  • Item #7948531
  • Manufacturer Part #CPT-1183-BN
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes faceplace with handle
  • Trim only; requires CPV-1183 Speakman Transfer Valve to complete installation
  • Switches water between two sources
  • Plastic and metal construction
  • Corrosion resistant finish
  • Available in Polished Chrome and Brushed Nickel finishes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
Threaded
Faucet Connection Size:
8/32 in
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/8 in
IAPMO Listed:
Yes
Length:
6-81/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
WaterSense Labeled:
No
Width:
2-3/4 in