60 in. Hand Shower Hose in Polished Chrome
Versatile™ 60 in. Hand Shower Hose in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Durable metal hose and metal couplings
- Dual checks safeguard against backflow
- 5-foot long
- Flexible, tangle-free design
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPSM
- End Connection 2:
- NPSF
- End Connections:
- NPSM x NPSF
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 59 in
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 23/25 in