This product requires certification to purchase.

CCN 2.5 GPM H/SHWR W/ HOSE

You last purchased this on
 
Speakman

Versatile CCN 2.5 GPM H/SHWR W/ HOSE

  • Fast #
  • Part #SVS2951
  • Item #8952911
  • Manufacturer Part #VS-2951
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Versatile CCN 2.5 GPM H/SHWR W/ HOSE

  • Fast #
  • Part #SVS2951
  • Item #8952911
  • Manufacturer Part #VS-2951
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features 50, full-coverage sprays
  • Includes a flexible, stainless steel hose
  • Equipped with a pause/trickle button
  • 2.5 GPM flow rate
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
No
CEC Compliant:
Not for Sale in CA
Collection:
Versatile
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
No
Pause Control:
Yes
Showerhead Function:
Single
WaterSense Labeled:
No