This product requires certification to purchase.

Hand Shower in Polished Chrome (Shower Hose Sold Separately)

You last purchased this on
 
Speakman

Versatile™ Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #SVS111
  • Item #3634432
  • Manufacturer Part #VS-111
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Versatile™ Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #SVS111
  • Item #3634432
  • Manufacturer Part #VS-111
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2-way diverter operation
  • Features a durable, solid brass construction
  • 1/2" NPSF inlet. 1/2" NPSM outlet
  • Available in Polished Chrome, Brushed Nickel & Matte Black finishes
  • Mounts directly to in-wall shower arm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
Application:
Residential, Commercial
CSA Certified:
No
Collection:
Versatile™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Threaded
End Connections:
Threaded
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Inline
Length:
3 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
2-19/50 in