Shower Rail in Polished Chrome
Versatile™ Shower Rail in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 24 in. combination grab/slide bar
- Features a durable, stainless steel construction
- ADA Compliant
- Corrosion-resistant polished chrome finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No