Ceiling Mount Rainshower Arm with Flange in Polished Chrome
Versatile™ Ceiling Mount Rainshower Arm with Flange in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Durable, solid brass construction
- Coordinates with Speakman Rain Showers
- Ceiling mounted installation
- 6-inch design
Specifications
- ADA Compliant:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in