2 in. Socket CPVC and EPDM Strainer Wye
2 in. Socket CPVC and EPDM Strainer Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 160-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Injection molded
- In-line horizontal or vertical installation line fluid flow is diverted through the interior of the strainer to fully entrap sediment, dirt and debris in either horizontal or vertical installation
- Rugged CPVC construction computer engineered design places strength where it’s needed most higher heat handling CPVC materials provide exceptional chemical and corrosion resistance
- Convenient removable strainer basket strainer easily unscrews from Y-body for quick cleaning of strainer screen
- Lifetime limited warranty
- Made in USA
Specifications
- ASTM:
- ASTM D-1784, ASTM D-23447
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov