1 in. Socket Weld x FPT Orange CPVC Sprinkler Head Adapter with Gasket Sealed Brass Insert
FlameGuard® 1 in. Socket Weld x FPT Orange CPVC Sprinkler Head Adapter with Gasket Sealed Brass Insert
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 90-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Molded Bush-Fab
- Made in USA
Documents
Specifications
- ASTM:
- ASTM F-437, ASTMF-438, ASTM F-439
- Application:
- Fire Protection
- Collection:
- FlameGuard®
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 2-3/16 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 150
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- SDR 13.5
- UL Listed:
- Yes