This product requires certification to purchase.

1 x 1/2 x 1 in. Socket Weld x FIPT x Socket Weld CPVC Tee in Orange

You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 1 x 1/2 x 1 in. Socket Weld x FIPT x Socket Weld CPVC Tee in Orange

  • Fast #
  • Part #S4203122
  • Item #460639
  • Manufacturer Part #4203-122
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 1 x 1/2 x 1 in. Socket Weld x FIPT x Socket Weld CPVC Tee in Orange

  • Fast #
  • Part #S4203122
  • Item #460639
  • Manufacturer Part #4203-122
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-438, ASTM F-439
Application:
Fire Protection
Clean Bagged:
No
Collection:
FlameGuard®
Color Finish Name:
Orange
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connection 3:
Socket Weld
End Connections:
Socket Weld x FIPT x Socket Weld
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in x 1/2 in x 1 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov