6 x 4 in. Hub Schedule 40 Lab Waste CPVC Increaser Coupling
LabWaste™ 6 x 4 in. Hub Schedule 40 Lab Waste CPVC Increaser Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 723
- ASTM:
- ASTM F-2618, ASTM E-84
- Clean Bagged:
- No
- Collection:
- LabWaste™
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 230
- NSF Certified:
- Yes
- Pressure - Maximum:
- 264 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 40