6 in. Plain End x Grooved Schedule 80 PVC Nipple
6 in. Plain End x Grooved Schedule 80 PVC Nipple
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connection 2:
- Grooved
- End Connections:
- Plain End x Grooved
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Nipple
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 80