This product requires certification to purchase.

1 in. CPVC Adapter

You last purchased this on
 
Spears® Manufacturing Company

1 in. CPVC Adapter

  • Fast #
  • Part #S836010CBR
  • Item #10249633
  • Manufacturer Part #836-010CBR
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spears® Manufacturing Company

1 in. CPVC Adapter

  • Fast #
  • Part #S836010CBR
  • Item #10249633
  • Manufacturer Part #836-010CBR
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 5280
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Grey
End Connection 1:
MIPT
End Connection 2:
Socket Weld
End Connections:
MIPT x Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter, Straight
Length:
2-15/16 in
Material:
Brass, Plastic
Material Type:
CPVC
Schedule Class:
80