15 in. Socket 100# PVC Cap
15 in. Socket 100# PVC Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 15 in
- Fitting Sizes:
- 15 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Cap
- Smart Home Enabled:
- No
- UL Listed:
- No