15 x 15 x 12 in. Socket 100# Reducing PVC Tee
15 x 15 x 12 in. Socket 100# Reducing PVC Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 15 in x 15 in x 12 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Tee
- Smart Home Enabled:
- No
- UL Listed:
- No