This product requires certification to purchase.

2-1/2 x 2-1/2 x 2 in. Socket Reducing Schedule 40 PVC Tee

You last purchased this on
 
Spears® Manufacturing Company

2-1/2 x 2-1/2 x 2 in. Socket Reducing Schedule 40 PVC Tee

  • Fast #
  • Part #S401292
  • Item #8731
  • Manufacturer Part #401-292
4.2 out of 5 Customer Rating
You last purchased this on
 
Spears® Manufacturing Company

2-1/2 x 2-1/2 x 2 in. Socket Reducing Schedule 40 PVC Tee

  • Fast #
  • Part #S401292
  • Item #8731
  • Manufacturer Part #401-292
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM D-1784, ASTM D-2466
Application:
Potable Water
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 2 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40