32 oz. Medium Set Plastic Grey Pipe Cement
32 oz. Medium Set Plastic Grey Pipe Cement
Package Quantity Info:
EA: 1 IP: 12 PT: 576-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 32 oz