1-1/2 in. Hub 150# Sch. 40 CPVC P-Trap with Nut
LabWaste® 1-1/2 in. Hub 150# Sch. 40 CPVC P-Trap with Nut
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in the U.S.A
- Limited Lifetime Warranty
Specifications
- Clean Bagged:
- No
- Collection:
- LabWaste®
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- P-Trap
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 40