1 gal Medium Set CPVC Yellow Pipe Cement
LabWaste™ 1 gal Medium Set CPVC Yellow Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- No
- Collection:
- LabWaste™
- Color:
- Yellow
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- Yes
- Set Time:
- Medium Set
- Size:
- 1 gal