5 gal Coating Sealant
5 gal Coating Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable as a protective coating for asphalt, metal, wood, and masonry surfaces
- Zero VOC content, making it environmentally friendly and compliant with ICF forms
- 50% solids content, ensuring a robust application
- Resists water penetration while allowing moisture vapor to escape
Documents
Specifications
- ASTM:
- ASTM D-1187, ASTM D-1227
- Application:
- Metal, Surface, Wood
- Material:
- Asphalt
- Product Type:
- Coating
- Size:
- 5 gal