This product requires certification to purchase.

3 in. Trainable Dolly Quite Caster

You last purchased this on
 
Specialmade Goods & Services

3 in. Trainable Dolly Quite Caster

  • Fast #
  • Part #SFG2651L20000
  • Item #7436709
  • Manufacturer Part #FG2651L20000
3.3 out of 5 Customer Rating
You last purchased this on
 
Specialmade Goods & Services

3 in. Trainable Dolly Quite Caster

  • Fast #
  • Part #SFG2651L20000
  • Item #7436709
  • Manufacturer Part #FG2651L20000
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Trainable dolly caster
  • Fits 2651, 2651-03
  • Wheel Diameter: 3 inch
  • Requires Certification

Specifications

Diameter:
3 in
Height:
5 in
Length:
3 in
Weight:
0.4 lb
Width:
1-1/4 in