This product requires certification to purchase.

1-3/8 in. x 3 ft. Fiberglass Pipe Insulation

You last purchased this on
 
Specialty Products & Insulation

1-3/8 in. x 3 ft. Fiberglass Pipe Insulation

  • Fast #
  • Part #FPI138DM
  • Item #3449646
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Specialty Products & Insulation

1-3/8 in. x 3 ft. Fiberglass Pipe Insulation

  • Fast #
  • Part #FPI138DM
  • Item #3449646
3.3 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 3
Looking for compatible parts?

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
1-3/8 in
Length:
3 ft
Material:
Fiberglass
Product Type:
Pipe Insulation
Size:
1-3/8 in x 1/2 in x 3 ft
Thickness:
1/2 in
UL Listed:
No