This product requires certification to purchase.

4 x 1/2 in. Fiberglass Pipe Insulation

You last purchased this on
 
Specialty Products & Insulation

4 x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIDP
  • Item #4525
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Specialty Products & Insulation

4 x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIDP
  • Item #4525
4.9 out of 5 Customer Rating

X Points
per 1 FOOT

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
4 in
FM Approved:
No
Material:
Fiberglass
Size:
4 in x 1/2 in
Thickness:
1/2 in
UL Listed:
No