7/8 in. x 3 ft. Fiberglass Pipe Insulation
7/8 in. x 3 ft. Fiberglass Pipe Insulation
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 7/8 in
- Length:
- 3 ft
- Material:
- Fiberglass
- Product Type:
- Pipe Insulation
- Size:
- 7/8 in x 1 in x 3 ft
- Thickness:
- 1 in
- UL Listed:
- No