9 in. Fiberglass Insulation Tee
9 in. Fiberglass Insulation Tee
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 9 in
- Fitting Size 2:
- 9 in
- Fitting Size 3:
- 9 in
- Fitting Sizes:
- 9 in
- Fitting Type:
- Straight Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No