This product requires certification to purchase.

4 in. Gasket Plastic Adapter

You last purchased this on
 
Specified Fittings

4 in. Gasket Plastic Adapter

  • Fast #
  • Part #S581054SWR
  • Item #2923279
  • Manufacturer Part #581054-SWR
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Specified Fittings

4 in. Gasket Plastic Adapter

  • Fast #
  • Part #S581054SWR
  • Item #2923279
  • Manufacturer Part #581054-SWR
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-900
Application:
Sewer, PVC Pipe
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Schedule Class:
SDR 35