4 x 2 in. IPS SDR 7 HDPE Branch Saddle
4 x 2 in. IPS SDR 7 HDPE Branch Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Branch Saddle
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 7
- Tap Size:
- 2 in