This product requires certification to purchase.

8 x 8 x 4 in. Gasket SDR 18 Plastic Wye for C900 Pipe

You last purchased this on
 
Specified Fittings

8 x 8 x 4 in. Gasket SDR 18 Plastic Wye for C900 Pipe

  • Fast #
  • Part #S5892084
  • Item #7034252
  • Manufacturer Part #5892084
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Specified Fittings

8 x 8 x 4 in. Gasket SDR 18 Plastic Wye for C900 Pipe

  • Fast #
  • Part #S5892084
  • Item #7034252
  • Manufacturer Part #5892084
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 8 in x 4 in
Fitting Type:
Wye
Material:
Plastic
NSF Certified:
No
Schedule Class:
SDR 18