5 gal Caulk Sealant
5 gal Caulk Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Installer friendly, easily applies with standard caulking gun
- Suitable for combustible and non-combustible penetrants
Specifications
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM E-90, ASTM G-21
- Color Finish Name:
- Red
- GSA Approved:
- No
- Material:
- Latex
- Maximum Temperature:
- 185
- Product Type:
- Caulk
- Size:
- 5 gal
- UL Listed:
- No