This product requires certification to purchase.

10 ft. Level Grade Rod

You last purchased this on
 
Spectra Precision

10 ft. Level Grade Rod

  • Fast #
  • Part #TCTO03194300
  • Item #4580183
  • Manufacturer Part #0319-4300
5 out of 5 Customer Rating
You last purchased this on
 
Spectra Precision

10 ft. Level Grade Rod

  • Fast #
  • Part #TCTO03194300
  • Item #4580183
  • Manufacturer Part #0319-4300
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of strong, rigid material with reinforcing ribs for added stability
  • Continuous tapes are stainless steel
  • Side rail for attaching optional bracket for laser receiver
  • Scale in tenths
  • Latch in back locks the band into any position to match a benchmark elevation
  • Wear-resistant Derlin® end-rollers allow smooth extension
  • Length: 10'
  • Requires Certification

Specifications

GSA Approved:
No
Length:
10 ft
Material:
Fiberglass, Stainless Steel
Tool Type:
Level Grade Rod