11 in. Aluminum Tripod
11 in. Aluminum Tripod
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Aluminum tripod medium duty
- 5/8X11 thread
- Flat head
Documents
Specifications
- Length:
- 11 in
- Material:
- Aluminum
- Width:
- 5/8 in