This product requires certification to purchase.

6 - 15 in. Small Adjustable Pipe Laser Target

You last purchased this on
 
Spectra Precision

6 - 15 in. Small Adjustable Pipe Laser Target

  • Fast #
  • Part #T956
  • Item #4143140
  • Manufacturer Part #956
5 out of 5 Customer Rating
You last purchased this on
 
Spectra Precision

6 - 15 in. Small Adjustable Pipe Laser Target

  • Fast #
  • Part #T956
  • Item #4143140
  • Manufacturer Part #956
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Has two adjustable inserts to self-center in 6"-21" pipes
  • Level vial facilitates use in other positions and in larger pipe
  • Uses special optical elements to enhance beam brightness
  • Requires Certification

Specifications

Fits Pipe Size:
6 in - 21 in
Material:
Aluminum