This product requires certification to purchase.

AA Size Laserometer with Rod Clamp

You last purchased this on
 
Spectra Precision

AA Size Laserometer with Rod Clamp

  • Fast #
  • Part #THL450
  • Item #4516343
  • Manufacturer Part #HL450
5 out of 5 Customer Rating
You last purchased this on
 
Spectra Precision

AA Size Laserometer with Rod Clamp

  • Fast #
  • Part #THL450
  • Item #4516343
  • Manufacturer Part #HL450
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Digital readout of elevation allows faster readings by displaying the exact numerical distance from grade, eliminating the need to move the receiver to get to "on-grade"
  • Anti-strobe sensor stops construction strobe lights from setting off the receiver and eliminates phantom strikes for easier identification of true laser beam signals
  • Large reception height allows faster readings by acquiring the beam quickly, and makes it easier to stay in the beam
  • Durable in tough environments provides less downtime due to damage or service requirements after accidental drops
  • Requires Certification

Documents


Specifications

Battery Size:
1.5V, AA
Battery Type:
Alkaline
Color Finish Name:
Yellow
GSA Approved:
No
Height:
1-2/5 in
Length:
6-3/5 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Receiver
Weight:
13.1 oz
Width:
3 in